!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW VOLTAGE THERMOSTAT,RECTANGLE,WHITE

LOW VOLTAGE THERMOSTAT,RECTANGLE,WHITE

JOHNSON CONTROLS

LOW VOLTAGE THERMOSTAT,RECTANGLE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW VOLTAGE THERMOSTAT,RECTANGLE,WHITE

LOW VOLTAGE THERMOSTAT,RECTANGLE,WHITE

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $561.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCTEC333014000
  • Mfr. Model # TEC3330-14-000
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Low Voltage Thermostat
  • Changeover Type Automatic
  • Control Type Touch Screen
  • Differential Type Adjustable
  • Dual Transformer Compatible Not Dual Transformer Compatible
  • Humidification Control With Humidification Control
  • Key Pad Lockout Key Pad Lockout
  • Maximum Temperature Control 100 Degrees F
  • Number of Cooling Stages - Conventional System 2
  • Number of Cooling Stages - Heat Pump System 2
  • Number of Zones 1
  • Shape Rectangle
  • Temperature Differential 1 Degrees F
  • Temperature Scale Celsius, Fahrenheit
  • Overall Depth 1 7/16 in
  • Overall Width 5 5/8 in
  • Amazon Alexa Compatible Not Amazon Alexa Compatible
  • Backlit Type Adjustable
  • Contact Rating 19 to 30V AC
  • Differential Heat 2 Degrees F
  • Filter Change Reminder Filter Change Reminder
  • Housing Colour White
  • Mounting Location Wall
  • Network Protocol Compatibility BACnet MS/TP, N2
  • Number of Relay Outputs 1
  • Smart Connectivity No Connectivity
  • Temperature Sensitivity +/-0.9 Degrees F
  • Wi-Fi Frequency 2.4 GHz
  • Key Features Auto-Tuned Control Loops, End-of-line Switch, Integral Humidity Sensor, Programmable in Seven Languages, Two Configurable Binary Inputs, USB Port Configuration
  • Application Heat and Cool
  • Compatible System Type RTUs
  • Dehumidification Control Without Dehumidification Control
  • Display Type Digital
  • Fan Settings Hi-Med-Low-Auto
  • Includes Positive Off Positive Off Included
  • Minimum Temperature Control 40 Degrees F
  • Mounting Direction Horizontal
  • Number of Heating Stages - Conventional System 2
  • Number of Heating Stages - Heat Pump System 3
  • Programming Capability 7-Day
  • System Settings Auto-Cool-Heat-Off
  • Temperature Readout Temperature Readout
  • Terminal Designations B1, B2, COS, R, Sensor
  • Overall Height 4 3/4 in
  • Voltage 19 to 30V AC
  • Backlit Screen With Backlit Screen
  • Compatible Software/Device Mobile
  • Differential Cool 2 Degrees F
  • Electrical Connection Type Hardwired
  • Frequency 50 Hz, 60 Hz
  • Includes USB Port Configuration
  • Mounting Type Surface Mount
  • Number of Relay Inputs 1
  • Occupancy Sensor Compatible with Occupancy Sensor
  • Standards BACnet International, CE, FCC Compliant to CFR 47, RCM Mark, Transmission Complies with FCC Part 15.247, UL Listed, UL60730
  • Temperature settings per day 0
  • Wireless Wireless
  • Thermostat Type Low Voltage

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list