!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW V THERMOSTAT,H ONLY,HG FREE,VER

LOW V THERMOSTAT,H ONLY,HG FREE,VER

EMERSON

LOW V THERMOSTAT,H ONLY,HG FREE,VER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW V THERMOSTAT,H ONLY,HG FREE,VER

LOW V THERMOSTAT,H ONLY,HG FREE,VER

EMERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KFX9
  • Mfr. Model # 1E30N-910
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1896
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Low Voltage Thermostat
  • Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces
  • Dehumidification Control Without Dehumidification Control
  • Digit Size Standard
  • Dual Transformer Compatible Not Dual Transformer Compatible
  • System Settings On
  • Includes Positive Off Positive Off Not Included
  • Mounting Direction Vertical
  • Minimum Control Temperature 50 Degrees F
  • Number of Cooling Stages - Conventional System 0
  • Number of Cooling Stages - Heat Pump System 0
  • Overall Depth 1 1/2 in
  • Overall Width 2 3/4 in
  • Temperature Scale Fahrenheit
  • Thermostat Type Low Voltage
  • Battery Backup No Battery Backup
  • Differential Cool 1.5 Degrees F
  • Electrical Connection Type Hardwired
  • Housing Colour White
  • Minimum Operating Humidity 0%
  • Mercury Free Mercury Free
  • Mounting Location Junction Box, Wall
  • Temperature Limiting No Temperature Limiting
  • Application Heat Only
  • Control Type Slide Switch
  • Differential Type Adjustable
  • Display Type Analog
  • Fan Settings No Fan Setting
  • Humidification Control Without Humidification Control
  • Key Features Vibration Resistant
  • Shape Rectangle
  • Maximum Control Temperature 90 Degrees F
  • Number of Heating Stages - Conventional System 1
  • Number of Heating Stages - Heat Pump System 0
  • Overall Height 4 1/2 in
  • Temperature Differential 1 Degrees F Heating, 1.5 Degrees F Cooling
  • Terminal Designations R, W
  • Voltage 20 to 30V AC
  • Contact Type Snap Action
  • Differential Heat 1 Degrees F
  • Frequency 50 Hz, 60 Hz
  • Includes Heat Only Back Plate
  • Maximum Operating Humidity 90%
  • Millivolt Compatible Millivolt Compatible
  • Standards NEC Class II
  • Temperature Readout Temperature Readout

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list