!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW V MECHANICAL TSTAT,50 TO 90F,WHITE

LOW V MECHANICAL TSTAT,50 TO 90F,WHITE

DAYTON

LOW V MECHANICAL TSTAT,50 TO 90F,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW V MECHANICAL TSTAT,50 TO 90F,WHITE

LOW V MECHANICAL TSTAT,50 TO 90F,WHITE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4PU46
  • Mfr. Model # 4PU46
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Low Voltage Thermostat
  • Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
  • Dehumidification Control No
  • Digit Size Standard
  • Dual Transformer Compatible No
  • System Settings On-Off
  • Includes Positive Off Yes
  • Shape Rectangle
  • Maximum Control Temperature 90 Degrees F
  • Number of Cooling Stages - Heat Pump System 1
  • Overall Height 5 in
  • Temperature Differential 2 to 3 Degrees F
  • Terminal Designations G, R, Y
  • Voltage 20 to 30V AC
  • Electrical Connection Type Hardwired
  • Mercury Free Yes
  • Temperature Limiting No
  • Application Cool Only
  • Control Type Slide Switch
  • Differential Type Fixed
  • Display Type Analog
  • Fan Settings Auto-On
  • Humidification Control No
  • Mounting Direction Horizontal: Vertical
  • Minimum Control Temperature 50 Degrees F
  • Number of Cooling Stages - Conventional System 1
  • Overall Depth 1 5/16 in
  • Overall Width 3 1/4 in
  • Temperature Scale Fahrenheit
  • Thermostat Type Low Voltage
  • Battery Backup No
  • Housing Colour White
  • Millivolt Compatible No
  • Temperature Readout No

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list