!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW PROFILE FIXTURE, LED, METAL, 1400/2900/3000/4600 LM, 120V, 2700K/3000K/3500K/4000K, WHITE

LOW PROFILE FIXTURE, LED, METAL, 1400/2900/3000/4600 LM, 120V, 2700K/3000K/3500K/4000K, WHITE

LITHONIA LIGHTING

LOW PROFILE FIXTURE, LED, METAL, 1400/2900/3000/4600 LM, 120V, 2700K/3000K/3500K/4000K, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW PROFILE FIXTURE, LED, METAL, 1400/2900/3000/4600 LM, 120V, 2700K/3000K/3500K/4000K, WHITE

LOW PROFILE FIXTURE, LED, METAL, 1400/2900/3000/4600 LM, 120V, 2700K/3000K/3500K/4000K, WHITE

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR270M85
  • Mfr. Model # FMLWL LNK 48 ALO4 8SWW2
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

This FMLWL series low profile wraparound fixture is made of metal. In addition, it includes hardware. Plus it meets the standards for cUL and UL. It also has voltage of 120V and 1,400/2,900/3,000/4,600 lumens, plus a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item Low Profile Wraparound Fixture
  • Ballast Start Type No Ballast
  • Voltage 120V
  • For Max. Bulb Wattage 55 W
  • Light Technology LED
  • Lumens per Watt 74 lm/W, 101 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 85
  • Dimming Method 0 to 10V
  • Fixture Type Wraparound
  • Housing Material Metal
  • Includes Hardware
  • Lens Shape Curved
  • Light Colour White
  • Linkable Up To 6 Fixtures
  • Mounting Hardware Type (3) Wirenuts, (2) Junction Box Mounting Screws, Row Connector
  • Overall Height 2 5/8 in
  • Overall Width 5 1/2 in
  • Sensor Type No Sensor
  • Standards cUL, UL
  • Ceiling Mount Type Surface
  • Dimmable No
  • Emergency Battery Backup No
  • For Bulb Type LED
  • LED Replacement For 2 Lamp T8
  • Lumens 1,400/2,900/3,000/4,600 lm
  • Max. Fixture Wattage 55 W
  • Bulb Included Yes
  • Colour Temperature 2,700K, 3,000K, 3,500K, 4,000K
  • Finish Gloss
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lens Material Acrylic
  • Lens Type White Frosted Diffuser
  • Linkable Yes
  • Mounting Style Surface
  • Nominal Length 47.4 in
  • Overall Length 47 3/8 in
  • Rated Life 50,000 hr
  • Series FMLWL
  • Warranty 5 yr Limited

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list