!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW PROFILE HOPPER TRUCK,42-7/16" L

LOW PROFILE HOPPER TRUCK,42-7/16" L

DURHAM

LOW PROFILE HOPPER TRUCK,42-7/16" L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW PROFILE HOPPER TRUCK,42-7/16" L

LOW PROFILE HOPPER TRUCK,42-7/16" L

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,544.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHTLP385495
  • Mfr. Model # HT-LP-3854-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • Item Low Profile Hopper Truck
  • Cubic Yard Capacity 0.59 cu yd
  • Container Height 18"
  • Frame Material Steel
  • Handle Type Removable Raised
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 6 in
  • Lid/Cover Type No Lid/Cover
  • Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
  • Assembled/Unassembled Assembled
  • Handle Height 40-1/8"
  • Optional Lid No
  • Overall Width 53-3/4"
  • Overall LxWxH 42 3/8 in x 56 7/8 in x 40 1/8 in
  • Cubic Foot Capacity 16.0 cu. ft.
  • Load Capacity 2,000 lb
  • Container Material Steel
  • Colour Gray
  • Mobility Option Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Phenolic
  • Caster Brake Type No Brake Included
  • Container Legend None
  • Includes Storage Hooks Without Storage Hooks
  • Gauge 12 ga.
  • Includes Removable Push Handle
  • Overall Length 42-7/16"
  • Overall Height 25-3/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list