!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW PROFILE HEATED AIR CURTAIN,6FT.,208V

LOW PROFILE HEATED AIR CURTAIN,6FT.,208V

BERNER

LOW PROFILE HEATED AIR CURTAIN,6FT.,208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW PROFILE HEATED AIR CURTAIN,6FT.,208V

LOW PROFILE HEATED AIR CURTAIN,6FT.,208V

BERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,223.11 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36WK04
  • Mfr. Model # CLC08-1072EX-150-G
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1884
  • Shipping Weight 93.0 lbs

Technical Specs

  • Item Air Curtain
  • Mounting Height for Temperature Control 8 ft
  • Overall Height 8 1/2 in
  • Profile Type Low Profile
  • Maximum Air Velocity 2,870 fpm
  • Maximum Air Volume 2,010 cfm
  • Air Temperature Rise 23 Degrees F
  • Housing Colour White
  • Housing Material Steel
  • Finish Powder Coated
  • Standards cULus
  • Number of Motors 1
  • Electrical Connection Hardwired
  • Power Consumption 20 kW
  • Ultraviolet Air Cleaning No Ultraviolet Air Cleaning
  • Control Type Remote Thermostat, Rocker Switch
  • Heat Source Electric
  • Includes Mounting Fasteners Mounting Fasteners Not Included
  • Motor Enclosure Open Dripproof
  • Number of Speeds 2
  • HEPA Air Cleaning HEPA Air Cleaning Not Included
  • For Frame Opening Width 6 ft
  • Overall Depth 13 1/2 in
  • Overall Width 72 3/4 in
  • Heated/Not Heated Heated
  • Mounting Height for Insect Control 7 ft
  • Nameplate Voltage 208V AC
  • Sound Level @ 10 ft 54 dBA
  • Phase 3
  • Heater Power Consumption 15 kW
  • Grille Material Steel
  • Motor Horsepower per Motor 1/5 hp
  • Nozzle Width 71 3/8 in
  • Frequency 60 Hz
  • For Outdoor Use For Outdoor Use
  • Washdown No Washdown
  • Full Load Current 43.3 A
  • Includes (2) Speed Motor, 24V Magnetic Reed Door Limit Switch and Thermostat, 24V Transformer, Fan Speed and Heat On/Off Rocker Switches, Time Delay
  • Maximum Speed 1,680 RPM
  • Motor Type Permanent Split Capacitor
  • Series CLC08
  • Sanitation Certified Not Sanitation Certified

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list