!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW PRESSURE GAS TEST KIT,0 TO 100

LOW PRESSURE GAS TEST KIT,0 TO 100

WINTERS

LOW PRESSURE GAS TEST KIT,0 TO 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LOW PRESSURE GAS TEST KIT,0 TO 100

LOW PRESSURE GAS TEST KIT,0 TO 100

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPLT100
  • Mfr. Model # PLT100
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Low Pressure Gas Test Kit
  • Primary Pressure Range 0 to 100
  • Process Connection Size 1/4 in
  • Sensor Material Phosphor Bronze
  • Lens Material Polycarbonate
  • Nominal Dial Size 2 1/2 in
  • Compatible Process Media Gas
  • Primary Scale Units in wc
  • Series PLT
  • Accuracy Scale Mid-Scale
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
  • Dial Face Material Aluminum
  • Manufacturer Warranty Length 5 yr
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Reads Head Pressure No
  • Secondary Pressure Range 0 to 58
  • Secondary Scale Units oz/in2
  • Standards ANSI/ASME, CRN
  • Pressure Gauge Type Gas Line Pressure Test Kit
  • Process Connection Location Bottom
  • Process Connection Type Hose Barb
  • Gauge Case Material Steel
  • Socket Material Brass
  • Accuracy +/-3-2-3%
  • Includes Gauge, Gear Clamp, Hose Tube, Tube Nipple
  • Application Gas Measurement
  • Accuracy Grade ASME B40.100 Grade B
  • Adjustable Pointer No
  • Dial Colour White
  • Freeze Resistant Movement No
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Process Temperature Range -40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
  • Scale Type Dual
  • Secondary Pressure Scale Colour Red
  • Sensor Type Diaphragm
  • Temperature Scale Units Degrees C, Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list