!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ARC BATHROOM FAUCET: MOEN, M-DURA, CHROME FINISH, 1.2 GPM FLOW RATE, 2 7/8 IN SPOUT LG

LOW ARC BATHROOM FAUCET: MOEN, M-DURA, CHROME FINISH, 1.2 GPM FLOW RATE, 2 7/8 IN SPOUT LG

MOEN

LOW ARC BATHROOM FAUCET: MOEN, M-DURA, CHROME FINISH, 1.2 GPM FLOW RATE, 2 7/8 IN SPOUT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC BATHROOM FAUCET: MOEN, M-DURA, CHROME FINISH, 1.2 GPM FLOW RATE, 2 7/8 IN SPOUT LG

LOW ARC BATHROOM FAUCET: MOEN, M-DURA, CHROME FINISH, 1.2 GPM FLOW RATE, 2 7/8 IN SPOUT LG

MOEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $493.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46KK54
  • Mfr. Model # 8228F12
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • ItemLow Arc Bathroom Faucet
  • Faucet TypeBathroom Sink Faucet
  • Faucet Installation StyleWidespread
  • Faucet ActivationManual
  • Faucet Handle MaterialMetal
  • Faucet FinishChrome
  • SeriesM-Dura
  • Flow Rate1.2 gpm
  • Ligature ResistantNo
  • ADA ComplianceYes
  • CEC CompliantCEC Compliant
  • Replacement Cartridge Mfr. Model Number52000, 52001
  • Manufacturers Warranty Length5 yr
  • Spout Height4 3/16 in
  • Max. Mounting Hole Center Distance8 in
  • Temperature ControlYes
  • Mounting Type - Faucet Deck
  • Number of Holes 3
  • Number of Handles 2
  • Faucet Handle Type Wristblade
  • Faucet Spout Shape Low Arc
  • Plumbing Brand Moen
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • Vandal Resistant Features Vandal Resistant Outlet, Vandal Resistant Screws
  • Standards AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
  • Water Inlet Connection Size 1/2 in
  • Valve Type - Faucets Hot/Cold Cartridge
  • Spout Length 2 7/8 in
  • Spout Reach 4 5/8 in
  • Max. Installation Surface Thickness 1 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list