!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW ARC BATHROOM FAUCET: AMERICAN STD, RELIANT 3, CHROME FINISH, 1.2 GPM FLOW RATE, MANUAL

LOW ARC BATHROOM FAUCET: AMERICAN STD, RELIANT 3, CHROME FINISH, 1.2 GPM FLOW RATE, MANUAL

AMERICAN STANDARD

LOW ARC BATHROOM FAUCET: AMERICAN STD, RELIANT 3, CHROME FINISH, 1.2 GPM FLOW RATE, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC BATHROOM FAUCET: AMERICAN STD, RELIANT 3, CHROME FINISH, 1.2 GPM FLOW RATE, MANUAL

LOW ARC BATHROOM FAUCET: AMERICAN STD, RELIANT 3, CHROME FINISH, 1.2 GPM FLOW RATE, MANUAL

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UK73
  • Mfr. Model # 7385004.002
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Low Arc Bathroom Faucet
  • Faucet Type Bathroom Sink Faucet
  • Faucet Installation Style Centerset
  • Faucet Activation Manual
  • Faucet Handle Material Metal
  • Faucet Finish Chrome
  • Series Reliant 3
  • Flow Rate 1.2 gpm
  • Ligature Resistant No
  • Standards ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
  • Water Inlet Connection Size 3/16 in
  • Replacement Cartridge Mfr. Model Number 023529-0070A
  • Valve Type - Faucets Hot/Cold Cartridge
  • Spout Length 4 7/8 in
  • Spout Reach 4 7/8 in
  • Max. Installation Surface Thickness 1 1/4 in
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Low Arc
  • Plumbing Brand American Standard
  • Faucet Body Material Cast Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance Yes
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Type Push in Compression
  • Includes Adjustable Hot Limit Safety Stop, Extra Long Handle
  • Manufacturers Warranty Length 5 yr Commercial
  • Spout Height 2 5/8 in
  • Max. Mounting Hole Center Distance 4 in
  • Temperature Control No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list