!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW ARC LAUNDRY SINK FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE

LOW ARC LAUNDRY SINK FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE

T & S

LOW ARC LAUNDRY SINK FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC LAUNDRY SINK FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE

LOW ARC LAUNDRY SINK FAUCET: T AND S, CHROME FINISH, 2.2 GPM FLOW RATE

T & S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5NRF5
  • Mfr. Model # B-1115
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Item Low Arc Laundry Sink Faucet
  • Faucet Type Laundry Sink Faucet
  • Faucet Installation Style Centerset
  • Faucet Activation Manual
  • Faucet Handle Material Metal
  • Faucet Finish Chrome
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance ADA Compliant
  • Water Inlet Connection Size 1/2 in
  • Includes Mounting Hardware
  • Features 4 in wall mount mixing faucet w/ chrome plated brass body, 6 in swing nozzle, 2.2 GPM aerator, Series 1 (B-0199-01), Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water, Lever handles w/ color coded indexes, 1/2 in NPT male inlets, Tailpieces and nuts for 1/4 in NPT male connections, Chrome plated escutcheon, Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Spout Length 6 in
  • Spout Reach 6 in
  • Max. Installation Surface Thickness 1/4 in
  • Mounting Type - Faucet Wall
  • Number of Holes 2
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Faucet Spout Shape Low Arc
  • Plumbing Brand T&S
  • Flow Rate 2.2 gpm
  • Ligature Resistant No
  • Standards ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
  • Water Inlet Connection Type MNPT
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 1 yr (Parts)
  • Spout Height 5 7/16 in
  • Max. Mounting Hole Center Distance 4 in
  • Temperature Control Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list