!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW ARC KITCHEN FAUCET: DELTA, NA, CHROME FINISH, 1.8 GPM FLOW RATE, 8 11/16 IN SPOUT LG

LOW ARC KITCHEN FAUCET: DELTA, NA, CHROME FINISH, 1.8 GPM FLOW RATE, 8 11/16 IN SPOUT LG

DELTA

LOW ARC KITCHEN FAUCET: DELTA, NA, CHROME FINISH, 1.8 GPM FLOW RATE, 8 11/16 IN SPOUT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC KITCHEN FAUCET: DELTA, NA, CHROME FINISH, 1.8 GPM FLOW RATE, 8 11/16 IN SPOUT LG

LOW ARC KITCHEN FAUCET: DELTA, NA, CHROME FINISH, 1.8 GPM FLOW RATE, 8 11/16 IN SPOUT LG

DELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NLK3
  • Mfr. Model # 4NLK3
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Low-Arc Kitchen Faucet
  • Faucet Type Kitchen Sink Faucet
  • Faucet Installation Style Widespread
  • Faucet Activation Manual
  • Faucet Handle Material Metal
  • Faucet Finish Chrome
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance ADA Compliant
  • CEC Compliant CEC Compliant
  • Includes Diamond Seal Technology
  • Features Diamond Seal Technology, PEX Waterways
  • Spout Length 8 11/16 in
  • Spout Reach 8 11/16 in
  • Max. Installation Surface Thickness 2 1/2 in
  • Mounting Type - Faucet Deck
  • Number of Holes 3
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Low-Arc
  • Plumbing Brand Delta
  • Flow Rate 1.8 gpm
  • Ligature Resistant No
  • Standards CSA, IAPMO
  • Replacement Cartridge Mfr. Model Number RP50587
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length Lifetime Limited Warranty Faucet and Finish, 5 Year in Commercial Application
  • Spout Height 8 3/8 in
  • Max. Mounting Hole Center Distance 8 in
  • Temperature Control Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
    Green Certification or Other Recognition: WaterSense Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list