!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE TOOL CART,LOUVRED,800 LBS,BLUE,32 SQ FT,29 3/4 IN W,51 1/2 IN H,48 IN D,AL/NEOPRENE

MOBILE TOOL CART,LOUVRED,800 LBS,BLUE,32 SQ FT,29 3/4 IN W,51 1/2 IN H,48 IN D,AL/NEOPRENE

LOCBOARD

MOBILE TOOL CART,LOUVRED,800 LBS,BLUE,32 SQ FT,29 3/4 IN W,51 1/2 IN H,48 IN D,AL/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE TOOL CART,LOUVRED,800 LBS,BLUE,32 SQ FT,29 3/4 IN W,51 1/2 IN H,48 IN D,AL/NEOPRENE

MOBILE TOOL CART,LOUVRED,800 LBS,BLUE,32 SQ FT,29 3/4 IN W,51 1/2 IN H,48 IN D,AL/NEOPRENE

LOCBOARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,417.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TINLPC1
  • Mfr. Model # LPC-1
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Product Details

This blue, anodized aluminum, mobile, louvred-panel tool cart has a load capacity of 800 pounds, and a tool storage space measuring 32 square feet. It is 48 inches deep, 29 3/4 inches wide, and 51 1/2 inches in height, with two rigid and two locking swivel five-inch neoprene casters. The square holes are 1/4 inches in size and 1 1/2 inches apart.

Technical Specs

  • ItemLouvered Panel Mobile Tool Cart
  • Caster Wheel/Configuration(2) Swivel, (2) Swivel with Brakes
  • Caster Wheel/Tread MaterialNeoprene
  • FinishAnodized
  • Number of Sides2
  • Overall Height51 1/2 in
  • Whole Unit Load Capacity650 lb
  • Compatible Brand and SeriesLocBins
  • Louvered Rack StyleMobile A-Frame Louvered Rack
  • Bin Width Unfinished
  • Caster Wheel Diameter 5 in
  • Material Aluminum
  • Colour Blue
  • Overall Depth 48 in
  • Overall Width 29 3/4 in
  • Frame Configuration A-Frame
  • Compatible Product Type Standard Hanging Bins
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list