!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOOSE-LEAF FEELER GAUGE SET, INCH, 32 FEELER BLADES, 001 IN - 0.030 IN THICK RANGE

LOOSE-LEAF FEELER GAUGE SET, INCH, 32 FEELER BLADES, 001 IN - 0.030 IN THICK RANGE

STARRETT

LOOSE-LEAF FEELER GAUGE SET, INCH, 32 FEELER BLADES, 001 IN - 0.030 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOOSE-LEAF FEELER GAUGE SET, INCH, 32 FEELER BLADES, 001 IN - 0.030 IN THICK RANGE

LOOSE-LEAF FEELER GAUGE SET, INCH, 32 FEELER BLADES, 001 IN - 0.030 IN THICK RANGE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.88 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STAS667A
  • Mfr. Model # S667A
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This loose-leaf feeler gauge set has an unfinished finish. This silver loose-leaf feeler gauge set has +/-0.00025 inch tolerance.

Technical Specs

  • Item Loose-Leaf Feeler Gauge Set
  • Blade Length 12 in
  • Blade Style Long Blade
  • Included Certification None
  • Minimum Thickness - Inch 0.001 in
  • Number of Feeler Blades 32
  • Tolerance +/-0.00025 in
  • Colour Silver
  • Locking Device No
  • Non-Magnetic No
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.030 in
  • Non-Marring No
  • Thickness Range 001 in to 0.030 in
  • Blade Width 0.05 in
  • Included Blades 0.0005 in, 0.030 in
  • Markings Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list