!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LONG UNDERWEAR BOTTOMS,SZ XL,BLUE

LONG UNDERWEAR BOTTOMS,SZ XL,BLUE

HELLY HANSEN

LONG UNDERWEAR BOTTOMS,SZ XL,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LONG UNDERWEAR BOTTOMS,SZ XL,BLUE

LONG UNDERWEAR BOTTOMS,SZ XL,BLUE

HELLY HANSEN

Clearance Price :
$42.61 / EACH

Your Price : $170.43 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH75490-560XL
  • Mfr. Model # 75490-560XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 938
  • Shipping Weight 0.885 lbs

Product Details

FR895 crewneck fire retardant thermal wear, double self fabric cuffs, size X-large.

Technical Specs

  • Item Flame Resistant Long Underwear Bottoms
  • Colour Blue
  • Size XL
  • ATPV Rating 12.2 cal/sq cm
  • Fabric Weight 8 oz
  • Standards ASTM 2302, CSA Z462, NFPA 70E, ASTM 1506

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list