!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LONG JOHN UNDERWEAR, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ S, 5 OZ, KERMEL/LENZING JERSEY

LONG JOHN UNDERWEAR, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ S, 5 OZ, KERMEL/LENZING JERSEY

STANFIELD'S LIMITED

LONG JOHN UNDERWEAR, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ S, 5 OZ, KERMEL/LENZING JERSEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG JOHN UNDERWEAR, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ S, 5 OZ, KERMEL/LENZING JERSEY

LONG JOHN UNDERWEAR, FR, CSA, 5.7 CAL/CM SQ, NAVY, SZ S, 5 OZ, KERMEL/LENZING JERSEY

STANFIELD'S LIMITED

https://catalogue.grainger.ca/?hybris=true
  • Item # NVTFR21-125S
  • Mfr. Model # FR21-125-S
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
LONG UNDERWEAR BOTTOMS,SZ S,NAVY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.62 / EACH

EHC: EHC :

Product Details

This navy, size small long john underwear is flame resistant, meets CSA Z462 standards, and has an arc thermal performance value of 5.7 calories per centimetre squared. It is made of a blend of soft, comfortable Kermel and Lenzing jersey knit fabric with a five-ounce fabric weight.

Technical Specs

  • Item Flame Resistant Long Underwear Bottoms
  • Arc Flash PPE Category 1
  • Fabric Weight 5 oz
  • Size S
  • ATPV Rating 5.7 cal/sq cm
  • Colour Navy
  • Gender Men's
  • Standards NFPA 70E, CSA Z462, ASTM F1506

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list