!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIER, 3½ IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED

LONG NOSE PLIER, 3½ IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED

KNIPEX

LONG NOSE PLIER, 3½ IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIER, 3½ IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED

LONG NOSE PLIER, 3½ IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX2622200TBKA
  • Mfr. Model # 26 22 200 T BKA
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.556 lbs

Technical Specs

  • ItemLong Nose Plier
  • Nose ShapeChain
  • ESD-SafeNo
  • Maximum Jaw Opening3 1/2 in
  • Tip Width1/8 in
  • Jaw Thickness3/8 in
  • Non-SparkingNo
  • ApplicationWire Cutting
  • FeaturesDistortion-Tolerant, Elastic Precision Tips, Ergonomic Handle, Forged, Half-Round Jaws, Oil-Hardened
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire
  • Handle ColourMulticolored
  • Includes Wire CutterYes
  • Jaw Opening TypeManual
  • Jaw Width3/4 in
  • Plier MaterialSteel
  • Steel TypeVanadium Steel
  • Weight0.507 lb
  • Plier Type Needle Nose Pliers
  • Jaw Bend 40 Degrees
  • Overall Length 8 in
  • Jaw Length 2 7/8 in
  • Additional Tool Functions Cutter
  • Insulated No
  • Voltage Rating Not Rated
  • Cutting Capacities 1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire)
  • Finish Black Atramentized
  • Grip Style Knurled
  • Handle Style Ergonomic
  • Includes Wire Stripper No
  • Jaw Texture Serrated
  • Joint Type Solid
  • Standards ISO 5745
  • Tether Ready Yes
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list