!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LONG-BLADE FEELER GAUGE SET, 12 FEELER BLADES, 015 IN TO 0.02 IN THICK RANGE

LONG-BLADE FEELER GAUGE SET, 12 FEELER BLADES, 015 IN TO 0.02 IN THICK RANGE

WESTWARD

LONG-BLADE FEELER GAUGE SET, 12 FEELER BLADES, 015 IN TO 0.02 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG-BLADE FEELER GAUGE SET, 12 FEELER BLADES, 015 IN TO 0.02 IN THICK RANGE

LONG-BLADE FEELER GAUGE SET, 12 FEELER BLADES, 015 IN TO 0.02 IN THICK RANGE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44ZE62
  • Mfr. Model # 44ZE62
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This silver long-blade feeler gauge set has 0.0015 inch to 0.003 inch: +0.0002 inch/-0.00012 inch, 0.004 inch to 0.01 inch: +0.0003 inch/-0.0002 inch, 0.012 inch to 0.02 inch: +0.0005 inch/-0.0003 inch tolerance.

Technical Specs

  • Item Long-Blade Feeler Gauge Set
  • Included Certification None
  • Thickness Range 0.0015 in to 0.02 in
  • Colour Silver
  • Locking Device Yes
  • Blade Style Long Blade, Rounded Edge
  • Number of Feeler Blades 12
  • Tolerance 0.0015 in to 0.003 in: +0.0002 in/-0.00012 in, 0.004 in to 0.01 in: +0.0003 in/-0.0002 in, 0.012 in to 0.02 in: +0.0005 in/-0.0003 in
  • Included Blades 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.015 in, 0.02 in
  • Markings Blades Etched with SAE Size

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list