!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LONG-BLADE FEELER GAUGE SET, INCH, 12 FEELER BLADES, 01 IN TO 0.02 IN THICK RANGE

LONG-BLADE FEELER GAUGE SET, INCH, 12 FEELER BLADES, 01 IN TO 0.02 IN THICK RANGE

PROTO

LONG-BLADE FEELER GAUGE SET, INCH, 12 FEELER BLADES, 01 IN TO 0.02 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG-BLADE FEELER GAUGE SET, INCH, 12 FEELER BLADES, 01 IN TO 0.02 IN THICK RANGE

LONG-BLADE FEELER GAUGE SET, INCH, 12 FEELER BLADES, 01 IN TO 0.02 IN THICK RANGE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.91 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT000SL
  • Mfr. Model # J000SL
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Blades 1/2 inch wide by 12 inch long in steel holder. Includes sizes: 0.0015 inch, 0.002 inch, 0.003 inch, 0.004 inch, 0.005 inch, 0.006 inch, 0.008 inch, 0.010 inch, 0.012 inch, 0.014 inch, 0.015 inch, 0.020 inch. Blades etched with both decimal size and and metric equivalent.

Technical Specs

  • Item Long-Blade Feeler Gauge Set
  • Blade Length 12 in
  • Blade Style Long Blade
  • Included Certification None
  • Minimum Thickness - Inch 0.0015 in
  • Number of Feeler Blades 12
  • Application Measuring Gaps, Construction
  • Colour Silver
  • Included Blades 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.015 in, 0.02 in
  • Markings Inch with Metric Equivalent
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.020 in
  • Non-Marring No
  • Thickness Range 0.001 in to 0.02 in
  • Blade Width 1/2 in
  • Holder Material Steel
  • Locking Device Yes
  • Non-Magnetic No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list