!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOGISTIC CAM BUCKLE STRAP, E-/A-/F-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER

LOGISTIC CAM BUCKLE STRAP, E-/A-/F-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER

KINEDYNE

LOGISTIC CAM BUCKLE STRAP, E-/A-/F-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOGISTIC CAM BUCKLE STRAP, E-/A-/F-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER

LOGISTIC CAM BUCKLE STRAP, E-/A-/F-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.64 / EACH

EHC: EHC :
Min Qty 20 = $552.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN651604
  • Mfr. Model # 651604
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

For use with E- and A-series logistic systems (manufacturer number 43,001, 43,002, 2019, 1805, 1806), this logistic cam buckle strap is made from resin-coated polyester webbing and has wire hook end pads and heavy-duty ratchet buckle. The strap measures 192 inches in length x 2 width and has a 500-pound working load limit.

Technical Specs

  • Item Series E, a or F Logistic Cam Buckle Strap
  • Width 2''
  • End Pads Wire Hooks
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Bilingual Industry Correct Legal Labels, Transport Grade Hardware: Wire Hook Fittings and a Heavy Duty Cam Buckle, it Comes Standard with a 48" Fixed End. 500 Lbs Working Load Limit
  • Length 192"
  • Material Polyester
  • For Use With Mfr. No. 43,001, 43,002, 2019 1805 and 1806

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list