!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOGISTIC RATCHET STRAP, E-/A-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER

LOGISTIC RATCHET STRAP, E-/A-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER

KINEDYNE

LOGISTIC RATCHET STRAP, E-/A-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOGISTIC RATCHET STRAP, E-/A-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER

LOGISTIC RATCHET STRAP, E-/A-SERIES, WIRE HOOK END PADS, 192 IN LENGTH X 2 IN WIDTH, POLYESTER

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.41 / EACH

EHC: EHC :
Min Qty 20 = $608.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN641604
  • Mfr. Model # 641604
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Product Details

For use with E- and A-series logistic systems (manufacturer number 43,001, 43,002, 2019, 1805, 1806), this logistic ratchet strap is made from resin-coated polyester webbing and has wire hook end pads and heavy-duty ratchet buckle. The strap measures 192 inches in length x 2 width and has a 500-pound working load limit.

Technical Specs

  • ItemLogistic Strap
  • ColourGray
  • IncludesBilingual Industry Correct Legal Labels, it Comes Standard with a 48 in Fixed End. 500 lb Working Load Limit, Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear-Resistance, Transport Grade Hardware, Wire Hook Fittings and a Heavy Duty Ratchet Buckle
  • Body Material Polyester
  • For Use With Mfr. No. 43,001, 43,002, 2019 1805 and 1806
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list