!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOG BOOK REFILL, W INSPECTION REPORT, CARBONLESS, RED/YLW/BLK, 11 X 8.5 IN, CARD STOCK

LOG BOOK REFILL, W INSPECTION REPORT, CARBONLESS, RED/YLW/BLK, 11 X 8.5 IN, CARD STOCK

TRUCKERS

LOG BOOK REFILL, W INSPECTION REPORT, CARBONLESS, RED/YLW/BLK, 11 X 8.5 IN, CARD STOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOG BOOK REFILL, W INSPECTION REPORT, CARBONLESS, RED/YLW/BLK, 11 X 8.5 IN, CARD STOCK

LOG BOOK REFILL, W INSPECTION REPORT, CARBONLESS, RED/YLW/BLK, 11 X 8.5 IN, CARD STOCK

TRUCKERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TKR614
  • Mfr. Model # 614
  • UNSPSC # 14111531
  • CATALOGUE PAGE # 739
  • Shipping Weight 0.56 lbs

Product Details

This log book refill with inspection report contains 31 duplicate carbonless form sets along with a monthly summary sheet and a 60/70/120 hour recap. Made from card stock, this red/yellow/black perforated refill measures 11 x 8.5 inches and has a loose leaf style for use with Truckers 3-ring binder (item number TKR613).

Technical Specs

  • Item Drivers Daily Log With Inspection Report Refill
  • Cover Material Card Stock
  • Number of Duplicates 2-Part Carbonless
  • Includes 60/70/120 Hr. Recap
  • Cover Colour Red/Yellow/Black
  • Length 8.5"
  • Width 0.25"
  • Paper Colour White/Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list