!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT LOCK WASHER, FOR M10 SCREW, SPLIT LOCK, STEEL, BLACK OXIDE, 10.2MM ID, 100 PK

SPLIT LOCK WASHER, FOR M10 SCREW, SPLIT LOCK, STEEL, BLACK OXIDE, 10.2MM ID, 100 PK

APPROVED VENDOR

SPLIT LOCK WASHER, FOR M10 SCREW, SPLIT LOCK, STEEL, BLACK OXIDE, 10.2MM ID, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT LOCK WASHER, FOR M10 SCREW, SPLIT LOCK, STEEL, BLACK OXIDE, 10.2MM ID, 100 PK

SPLIT LOCK WASHER, FOR M10 SCREW, SPLIT LOCK, STEEL, BLACK OXIDE, 10.2MM ID, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.66 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6FE37
  • Mfr. Model # M37200.100.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This split lock washer is made of steel and has a black oxide finish. Plus, it is black and meets the standards for ASTM A307A, SAE J429 material quality, DIN 7980 dimensional standards. This split lock washer is designed for screws sized M10.

Technical Specs

  • Item Split Lock Washer
  • Finish Black Oxide
  • For Screw Size M10
  • Outside Diameter 16 mm
  • Minimum Thickness 2.5 mm
  • Dimensional Standards DIN 7980
  • Made in North America No
  • Material Quality Standards ASTM A307A, SAE J429
  • Minimum Temperature 10 Degrees F
  • Removable Yes
  • System of Measurement Metric
  • Lock Washer Type Split Lock
  • Material Steel
  • Inside Diameter 10.2 mm
  • Maximum Thickness 2.5 mm
  • Colour Black
  • Inside Diameter Tolerance +/-0.127 mm
  • Material Grade/Class Not Graded
  • Maximum Temperature 275 Degrees F
  • Outside Diameter Tolerance +/-0.254 mm
  • Rockwell Hardness C44
  • Thickness Tolerance +/-0.127 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list