!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIVERSAL VALVE LOCKOUT, 7.05 IN BLOCKING ARM HT, 8 FT CABLE, STEEL

UNIVERSAL VALVE LOCKOUT, 7.05 IN BLOCKING ARM HT, 8 FT CABLE, STEEL

BRADY

UNIVERSAL VALVE LOCKOUT, 7.05 IN BLOCKING ARM HT, 8 FT CABLE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL VALVE LOCKOUT, 7.05 IN BLOCKING ARM HT, 8 FT CABLE, STEEL

UNIVERSAL VALVE LOCKOUT, 7.05 IN BLOCKING ARM HT, 8 FT CABLE, STEEL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY51392
  • Mfr. Model # 51392
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1028
  • Shipping Weight 1.65 lbs

Product Details

This universal valve lockout is made of fibreglass reinforced nylon and it is red. It is chemical/impact resistant, meets the standards for ANSI Z244, OSHA 29 CFR 1910.147. In addition, it measures 6 inch D x 6.38 inch H x 8.8 inch W, and includes blocking arm, cable, lockout device. This universal valve lockout is for use with large levers, t-handles, 39/100 inch diameter padlocks.

Technical Specs

  • Item Universal Valve Lockout
  • For Maximum Padlock Shackle Diameter 39/100 in
  • Product Type Universal Valve Lockout
  • Includes Blocking Arm, Cable, Lockout Device
  • Cable Length 8 ft
  • For Handle Type Large Levers, T-Handle
  • For Maximum Handle Width 1.6 in
  • Horizontal Arm Material Fibreglass Reinforced Nylon
  • Lockout Depth 6 in
  • Lockout Material Fibreglass Reinforced Nylon
  • Maximum Temperature 248 Degrees F
  • Resistance Properties Chemical Resistant, Impact Resistant
  • Blocking Arm Height 7.05 in
  • Maximum Number of Padlocks 2
  • Vertical Arm Material Fibreglass Reinforced Nylon
  • Blocking Arm Length 6 in
  • Cable Material Steel
  • For Maximum Handle Thickness 1 1/10 in
  • For Valve Type Universal
  • Lockout Colour Red
  • Lockout Height 6.38 in
  • Lockout Width 8.8 in
  • Minimum Temperature -4 Degrees F
  • Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list