!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT TRAINING POSTER 18X24

LOCKOUT TRAINING POSTER 18X24

ZING

LOCKOUT TRAINING POSTER 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT TRAINING POSTER 18X24

LOCKOUT TRAINING POSTER 18X24

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG6065
  • Mfr. Model # 6065
  • UNSPSC # 55121736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Safety Poster
  • Safety Banner Legend Lockout Tagout
  • Printed Language English
  • Number of Printed Sides 1
  • Height 18 in
  • Material Plastic
  • Reflective No
  • Write on Surface No
  • Finish Glossy
  • Outdoor Life Expectancy Not Outdoor Rated
  • Includes Frame No
  • Grommet Material No Grommet
  • Includes Adhesive Mounting Tabs
  • Chemical Resistant Yes
  • Graffiti Resistant No
  • Maximum Service Temperature 120 Degrees F
  • Nominal Sign Size 18 in x 24 in
  • Shape Horizontal Rectangle
  • Sign Legend Style Symbol and Text
  • Background Colour White
  • Width 24 in
  • Thickness 0.1 in
  • Mesh / Solid Solid
  • Glow In The Dark No
  • Protective Coating No Protective Coating
  • Indoor/Outdoor Usage Indoor Only
  • Service Temperature Range -30 Degrees to 120 Degrees F
  • Mounting Hardware Included
  • Includes Wind Slits No
  • Abrasion Resistant Yes
  • Corrosion Resistant Yes
  • UV Resistant Yes
  • Minimum Service Temperature -30 Degrees F

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list