!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT TAGOUT KIT, 3 PADLOCKS INCLUDED, ENGLISH/FRENCH/SPANISH, BLACK

LOCKOUT TAGOUT KIT, 3 PADLOCKS INCLUDED, ENGLISH/FRENCH/SPANISH, BLACK

BRADY

LOCKOUT TAGOUT KIT, 3 PADLOCKS INCLUDED, ENGLISH/FRENCH/SPANISH, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT TAGOUT KIT, 3 PADLOCKS INCLUDED, ENGLISH/FRENCH/SPANISH, BLACK

LOCKOUT TAGOUT KIT, 3 PADLOCKS INCLUDED, ENGLISH/FRENCH/SPANISH, BLACK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY153670
  • Mfr. Model # 153670
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Product Details

This lockout kit has the following languages: English, French, Spanish, and includes 3 padlocks. This lockout kit's legend message is: Danger Locked Out.

Technical Specs

  • Item Lockout Kit
  • Number of Lockouts Included 11
  • Carrying Case Type Tool Box
  • Language English, French, Spanish
  • Features Stores In Vehicles to Travel Between Jobsites
  • Key Type Keyed Different
  • Legend Danger Locked Out
  • Maximum Number of Padlocks 3
  • Number of Padlocks Included 3
  • Standards California Prop 65
  • Filled Yes
  • Number of Tags Included 10
  • Included Lockout Types Cable, Circuit Breaker, Padlocks, Plug, Switch, Tags, Valve
  • Carrying Case Material Polypropylene
  • Includes (1) 3-in-1 Plug Lockout (PLO23), (1) Clamp-on Circuit Breaker Lockout (65397), (1) Lockout Toolbox (105906), (1) Wall Switch Lockout (65392), (10) Lockout Tags (65520), (10) Zip Ties, (2) 1 in Lockout Hasps (133161), (2) Clamp-on Circuit Breaker Lockout (65396), (2) Universal Multipole Breaker Lockout (66321), (3) Nylon Safety Lockout Padlocks (SDPL-RED-38ST-KD)
  • Kit Type Lockout Tagout Kit
  • Lockout Colour Black
  • Number of Hasps Included 2
  • Padlock Body Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list