!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT STATION, PADLOCK STATION, NO PADLOCKS/UNFILLED, FASTENERS

LOCKOUT STATION, PADLOCK STATION, NO PADLOCKS/UNFILLED, FASTENERS

MASTER LOCK

LOCKOUT STATION, PADLOCK STATION, NO PADLOCKS/UNFILLED, FASTENERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT STATION, PADLOCK STATION, NO PADLOCKS/UNFILLED, FASTENERS

LOCKOUT STATION, PADLOCK STATION, NO PADLOCKS/UNFILLED, FASTENERS

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2CJK5
  • Mfr. Model # 1483B
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1030
  • Shipping Weight 5.17 lbs

Product Details

This lockout station is made of polycarbonate and it is yellow. It meets the standards for OSHA 1910.147 and is in English. In addition, it measures 1.75 inch D x 15 1/2 inch H x 22 inch W, and includes translucent lockable cover, trilingual labels. This fastener-mounted wall mount lockout station's legend message is: Lockout Station.

Technical Specs

  • Item Lockout Station
  • Filled No
  • Number of Lockouts Included 0
  • Number of Tags Included 0
  • Language English
  • Background Colour Yellow
  • Legend Lockout Station
  • Material Polycarbonate
  • Number of Compartments 0
  • Overall Depth 1.75 in
  • Overall Width 22 in
  • Standards OSHA 1910.147
  • Cover Type Closed
  • Number of Hasps Included 0
  • Number of Padlocks Included 0
  • Visibility Inside Clear Door/Window
  • Mount Type Fasteners
  • Includes Translucent Lockable Cover, Trilingual Labels
  • Legend Type Text
  • Mounting Location Wall
  • Number of Padlocks Held 10
  • Overall Height 15 1/2 in
  • Portable No
  • Station Type Padlock Station

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list