!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, STANDARD BODY, HARDENED STEEL, RED, 2 IN H, 6 PK

LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, STANDARD BODY, HARDENED STEEL, RED, 2 IN H, 6 PK

APPROVED VENDOR

LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, STANDARD BODY, HARDENED STEEL, RED, 2 IN H, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, STANDARD BODY, HARDENED STEEL, RED, 2 IN H, 6 PK

LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, STANDARD BODY, HARDENED STEEL, RED, 2 IN H, 6 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.50 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48JR63
  • Mfr. Model # 48JR63
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.

Technical Specs

  • Item Lockout Padlock
  • Padlock Body Material Aluminum
  • Body Thickness 25/32 in
  • Header None/No Header
  • Shackle Diameter 1/4 in
  • Shackle Material Hardened Steel
  • Width Across Shackle 3/4 in
  • Labeling Label Included
  • Legend Danger Locked Out
  • Number of Tumbler Pins 6
  • Standards OSHA 1910.147
  • Body Colour Red
  • Body Height 2 in
  • Body Width 1 37/64 in
  • Key Type Keyed Different
  • Shackle Height 1 1/2 in
  • Shackle Type Open
  • Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
  • Language English, French, Spanish
  • Number of Keys Included 1
  • Opening Type Key

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list