!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, COMPACT BODY, STD, BLUE, KEY, 6 PK

LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, COMPACT BODY, STD, BLUE, KEY, 6 PK

BRADY

LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, COMPACT BODY, STD, BLUE, KEY, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, COMPACT BODY, STD, BLUE, KEY, 6 PK

LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, COMPACT BODY, STD, BLUE, KEY, 6 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.64 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24UY45
  • Mfr. Model # 133262
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This lockout padlock is made of aluminum with a chrome plated aluminum shackle and is blue. It is corrosion resistant, fade resistant, meets the standards for OSHA 1910.147, and includes 12 keys. In addition, it features: each padlock keyed differently, key-retaining feature prevents the key from being removed until the shackle is closed, measures 1¼ inch W, and includes 12 keys, six padlocks with a one inch shackle.

Technical Specs

  • Item Lockout Padlock
  • Padlock Body Material Aluminum
  • Body Thickness 1/2 in
  • Header No Header
  • Key Type Keyed Different
  • Resistance Properties Corrosion Resistant, Fade Resistant
  • Shackle Height 1 in
  • Shackle Type Open
  • Width Across Shackle 3/4 in
  • Control Key Registration Required No
  • Includes (12) Keys, (6) Padlocks
  • Maximum Temperature 350 Degrees F
  • Number of Bumpers 0
  • Number of Tumbler Pins 6
  • Overall Width 1 1/4 in
  • Standards OSHA 1910.147
  • Body Colour Blue
  • Body Height 1 1/4 in
  • Body Width 1 1/4 in
  • Key Style Standard
  • Non-Removable Key Yes
  • Shackle Diameter 1/4 in
  • Shackle Material Aluminum
  • Vertical Shackle Clearance 1 in
  • Body Material Coating Anodized
  • Features Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed
  • Labeling No Label or Tag
  • Minimum Temperature 0 Degrees F
  • Number of Keys Included 12
  • Opening Type Key
  • Shackle Material Coating Chrome Plated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list