CABLE LOCKOUT, RETRACTABLE, INCLUDES CABLE, NYLON, 8 FT CABLE, RED
CABLE LOCKOUT, RETRACTABLE, INCLUDES CABLE, NYLON, 8 FT CABLE, RED
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Compact and portable. Cable stored internally. Impact modified nylon. Chemical, corrosion and temperature resistant properties. Nylon cable. 6 lock holes accommodate most padlock shackles and hasps.
Technical Specs
- Item Cable Lockout
- Body Material Polypropylene
- Cable Diameter 1/16 in
- Cable Lockout Type Retractable
- Cable Material Finish Vinyl
- Includes Cable Yes
- Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant
- Body Height 4 in
- Legend Danger Locked Out Do Not Remove
- Body Colour Red
- Cable Colour Red
- Cable Length 8 ft
- Cable Material Nylon
- For Maximum Padlock Shackle Diameter 5/16 in
- Maximum Number of Padlocks 6
- Body Depth 1.780 in
- Body Width 4 in
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.97
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.86
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.96
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.89
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.78
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.79
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.79
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.89
/ PACKAGE