!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKING CYLINDER CAP, COURSE THREAD, FOR 3⅞ IN NECK RING DIA, FOR LOW PRESSURE TYPE, COARSE

LOCKING CYLINDER CAP, COURSE THREAD, FOR 3⅞ IN NECK RING DIA, FOR LOW PRESSURE TYPE, COARSE

BRADY

LOCKING CYLINDER CAP, COURSE THREAD, FOR 3⅞ IN NECK RING DIA, FOR LOW PRESSURE TYPE, COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING CYLINDER CAP, COURSE THREAD, FOR 3⅞ IN NECK RING DIA, FOR LOW PRESSURE TYPE, COARSE

LOCKING CYLINDER CAP, COURSE THREAD, FOR 3⅞ IN NECK RING DIA, FOR LOW PRESSURE TYPE, COARSE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15Y658
  • Mfr. Model # 95139
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Product Details

This locking cylinder cap, course thread is made of steel and it is yellow. It is chemical resistant, meets the standards for DOT. In addition, it measures 9 76/79 inch H x 54 inch W, and includes brass padlock, lockout device, and three keys. This locking cylinder cap, course thread is for use with 3/8 inch diameter padlocks.

Technical Specs

  • Item Locking Cylinder Cap, Course Thread
  • For Neck Ring Diameter 3 7/8 in
  • For Thread Type Coarse
  • Maximum Number of Padlocks 1
  • Lockout Colour Yellow
  • Minimum Temperature -31 Degrees F
  • Overall Height 9 76/79 in
  • Resistance Properties Chemical Resistant
  • For Maximum Padlock Shackle Diameter 3/8 in
  • For Pressure Type Low
  • Lockout Material Steel
  • Includes (1) Brass Padlock, (1) Lockout Device, (3) Keys
  • Maximum Temperature 203 Degrees F
  • Outside Diameter 3.858 in
  • Overall Width 54 in
  • Standards DOT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list