!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKER, BOX-STYLE, 6-HIGH, 3-WIDE, MEDIUM GREY, 36 X 78 X 18 IN, STEEL/ENAMEL FINISH

LOCKER, BOX-STYLE, 6-HIGH, 3-WIDE, MEDIUM GREY, 36 X 78 X 18 IN, STEEL/ENAMEL FINISH

TENNSCO

LOCKER, BOX-STYLE, 6-HIGH, 3-WIDE, MEDIUM GREY, 36 X 78 X 18 IN, STEEL/ENAMEL FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKER, BOX-STYLE, 6-HIGH, 3-WIDE, MEDIUM GREY, 36 X 78 X 18 IN, STEEL/ENAMEL FINISH

LOCKER, BOX-STYLE, 6-HIGH, 3-WIDE, MEDIUM GREY, 36 X 78 X 18 IN, STEEL/ENAMEL FINISH

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,652.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TENBS6-121812-3GYM
  • Mfr. Model # BS6-121812-3GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.0 lbs

Product Details

This quiet storage box locker is six-high and three-wide, with an overall size of 36 inches in width x 78 in height x 18 in depth. Medium grey in colour, it has a roomy hat shelf, louvers, and vandal-resistant handles. Made of heavy-duty steel with a durable enamel finish, it features rubber bumpers, door stiffeners, low-friction latching mechanisms, and locking channels cushioned with rugged polymer.

Technical Specs

  • Item - Box Lockers Standard Box Locker
  • Assembled/Unassembled Assembled
  • Number of Openings 18
  • Opening Depth 18"
  • Overall Width 36"
  • Overall Height 78"
  • Locker Material Steel
  • Locker Handle Type None
  • Locker Colour Family Grays
  • Locker Door Type Ventilation Louver
  • Locker Configuration (3) Wide
  • Opening Width 18"
  • Opening Height 12"
  • Overall Depth 18"
  • Colour Med. Gray
  • Legs Included Yes
  • Locker Lock Type Built-In Lock or Padlock

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list