Quiet storage locker. Heavy-duty steel construction with rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer. Low friction latching mechanism. Durable enamel finish. Roomy hat shelf. Vandal resistant handles. Louvers.
Technical Specs
Item - Box LockersBox Locker
Assembled/UnassembledAssembled
Number of Openings6
Opening Depth16 7/8 in
Overall Width12 in
Overall Height78 in
Locker MaterialSteel
Legs IncludedYes
Locker Lock TypeAccommodates Built-In Lock or Padlock
Locker Colour FamilyBeiges/Whites
Locker Door TypeLouvered
Locker Configuration(1) Wide, (6) Tier
Opening Width9 5/8 in
Opening Height10 5/8 in
Overall Depth18 in
ColourSand
FinishPowder Coated
Locker Handle TypePull
IncludesID Plate
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified