!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKER, BOX-STYLE, 6-HIGH, 1-WIDE, SAND, 12 X 78 X 15 IN, STEEL/ENAMEL FINISH

LOCKER, BOX-STYLE, 6-HIGH, 1-WIDE, SAND, 12 X 78 X 15 IN, STEEL/ENAMEL FINISH

TENNSCO

LOCKER, BOX-STYLE, 6-HIGH, 1-WIDE, SAND, 12 X 78 X 15 IN, STEEL/ENAMEL FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKER, BOX-STYLE, 6-HIGH, 1-WIDE, SAND, 12 X 78 X 15 IN, STEEL/ENAMEL FINISH

LOCKER, BOX-STYLE, 6-HIGH, 1-WIDE, SAND, 12 X 78 X 15 IN, STEEL/ENAMEL FINISH

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $651.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TENBS6-121512-1SD
  • Mfr. Model # BS6-121512-1SD
  • UNSPSC # 56121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Product Details

This quiet storage box locker is six-high and one-wide, with an overall size of 12 inches in width x 78 in height x 15 in depth. Sand in colour, it has a roomy hat shelf, louvers, and vandal-resistant handles. Made of heavy-duty steel with a durable enamel finish, it features rubber bumpers, door stiffeners, low-friction latching mechanisms, and locking channels cushioned with rugged polymer.

Technical Specs

  • Item - Box Lockers Box Locker
  • Assembled/Unassembled Assembled
  • Number of Openings 6
  • Opening Width 9 5/8 in
  • Opening Height 10 5/8 in
  • Overall Depth 15 in
  • Colour Sand
  • Finish Powder Coated
  • Locker Handle Type Pull
  • Includes ID Plate
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide, (6) Tier
  • Hooks per Opening F0452
  • Opening Depth 13 7/8 in
  • Overall Width 12 in
  • Overall Height 78 in
  • Locker Material Steel
  • Legs Included Yes
  • Locker Lock Type Accommodates Built-In Lock or Padlock
  • Locker Colour Family Beiges/Whites

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list