!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WARDROBE LOCKER, SINGLE TIER, 1 WIDE, HEAVY-DUTY FRAME, VENTILATED, GREY, 12 X 78 X 18 IN

WARDROBE LOCKER, SINGLE TIER, 1 WIDE, HEAVY-DUTY FRAME, VENTILATED, GREY, 12 X 78 X 18 IN

TENNSCO

WARDROBE LOCKER, SINGLE TIER, 1 WIDE, HEAVY-DUTY FRAME, VENTILATED, GREY, 12 X 78 X 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARDROBE LOCKER, SINGLE TIER, 1 WIDE, HEAVY-DUTY FRAME, VENTILATED, GREY, 12 X 78 X 18 IN

WARDROBE LOCKER, SINGLE TIER, 1 WIDE, HEAVY-DUTY FRAME, VENTILATED, GREY, 12 X 78 X 18 IN

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $912.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TENVSL121872-1GYM
  • Mfr. Model # VSL121872-1GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 240.001 lbs

Product Details

This single tier, ventilated storage locker comes in a medium grey colour and features 1 wide case measuring 12 x 78 x 18 inches overall. It has diamond ventilation slots for continuous airflow from all 3 sides which helps reduce odour. Vandal-resistant, it has a perforated body with heavy-duty frame, double-leaf hinge, and low friction latching mechanism.

Technical Specs

  • Item Wardrobe Locker
  • Frame Assembled Assembled
  • Number of Units Wide 1
  • Frame Material Thickness 16 ga
  • Locker Colour Gray
  • Overall Depth 18 in
  • Overall Width 12 in
  • Handle Type Recessed Lift
  • Includes Hanging Rod Yes
  • Locker Material Steel
  • Opening Height 72 in
  • Panel Material Thickness 16 ga
  • Hook Type (3) Coat Hooks
  • Number of Shelves per Opening 1
  • Audit Trail Storage None
  • Number of Tiers 1
  • Door Type Ventilated
  • Includes Number Plates Yes
  • Lock Type Padlock Hasp
  • Overall Height 72 in
  • Door Locking Points 3
  • Includes ID Plate
  • Locker Finish Powder Coated
  • Opening Depth 18 in
  • Opening Width 12 in
  • Door Material Thickness 14 ga
  • Method of Construction Welded
  • Shelf Material Thickness 16 ga

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list