GROUP LOCKOUT BOX, STEEL, RED, 6 X 8.9 X 7 IN, PORTABLE, HINGED, 13 PADLOCKS
GROUP LOCKOUT BOX, STEEL, RED, 6 X 8.9 X 7 IN, PORTABLE, HINGED, 13 PADLOCKS
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Offers the same lockout safety as the multiple lock box, but allows one employee to control all of the other team members.
Technical Specs
- Item Group Lockout Box
- Box Material Steel
- For Maximum Padlock Shackle Diameter 281/1000 in
- Number of Key Hooks 0
- Overall Height 6 in
- Mounting Location Portable
- Includes Lockable Clasp
- Legend Lock Box Lock Out for Safety
- Resistance Properties Chemical Resistant
- Box Colour Red
- Door Opening Type Hinged
- Maximum Number of Padlocks 13
- Overall Depth 7 in
- Overall Width 8 9/10 in
- Box Material Finish Powder Coated
- Language English
- Legend Type Text
- Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.90
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.10
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.79
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.78
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.89
/ PACKAGE