!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOAD INDICATOR, DIGITAL, 1000 KG CAP, LCD DISPLAY, 55/64 X 7 33/64 IN, ALUMINUM

LOAD INDICATOR, DIGITAL, 1000 KG CAP, LCD DISPLAY, 55/64 X 7 33/64 IN, ALUMINUM

DYNAFOR

LOAD INDICATOR, DIGITAL, 1000 KG CAP, LCD DISPLAY, 55/64 X 7 33/64 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOAD INDICATOR, DIGITAL, 1000 KG CAP, LCD DISPLAY, 55/64 X 7 33/64 IN, ALUMINUM

LOAD INDICATOR, DIGITAL, 1000 KG CAP, LCD DISPLAY, 55/64 X 7 33/64 IN, ALUMINUM

DYNAFOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,663.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TRA260889
  • Mfr. Model # 260889
  • UNSPSC # 41114501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This digital load indicator has a 1000-kilogram capacity and can be set to either kilograms or pounds. The LCD display has one-kilogram (or 2.2 pound) graduations and a plus-or-minus two percent accuracy. It is 55/64 x 7 33/64 inches and 83.5 millimetres wide, with a 3/32-inch hook opening. It is made of aluminum with an anodized finish, is battery-operated, and functions in temperatures from -4 to 122 Degrees F. A carrying box and calibration certificate are included.

Technical Specs

  • Item - Crane Scales and Dynamometers Load Indicator
  • Remote Control/Display No Remote Control or Remote Display
  • Scale Display LCD
  • Scale Graduations 1kg/2 lbs.
  • Overall Height 7-33/64"
  • Power Source Battery
  • Includes Carrying Box, Calibration Certificate
  • Digital/Mechanical Digital
  • Overall Width 83.5 mm
  • Capacity 1000 kg
  • Scale Accuracy +/-0.2%
  • Housing Material Aluminium
  • Weighing Units kg, lbs.
  • Temp. Range -4 Degrees to 122 Degrees F
  • Finish Anodized Aluminum
  • Hook Opening 3/32"
  • Overall Length 55/64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list