!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT BLOCKING TAPE, RED, ½ IN X 5 YD, 2.4 MIL THICK, VINYL FILM, RUBBER, INDOOR, 616

LIGHT BLOCKING TAPE, RED, ½ IN X 5 YD, 2.4 MIL THICK, VINYL FILM, RUBBER, INDOOR, 616

3M

LIGHT BLOCKING TAPE, RED, ½ IN X 5 YD, 2.4 MIL THICK, VINYL FILM, RUBBER, INDOOR, 616 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT BLOCKING TAPE, RED, ½ IN X 5 YD, 2.4 MIL THICK, VINYL FILM, RUBBER, INDOOR, 616

LIGHT BLOCKING TAPE, RED, ½ IN X 5 YD, 2.4 MIL THICK, VINYL FILM, RUBBER, INDOOR, 616

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C881
  • Mfr. Model # 1/2-5-616
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This 616 light blocking tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This light-blocking tape is for indoor use and has a tensile strength of 29 lb/in with a temperature range of 0 Degrees to 120 Degrees F, and a thickness of 2.4 mil.

Technical Specs

  • Item Light Blocking Tape
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.6 m
  • Tape Brand 3M(TM)
  • Environment Indoor
  • Tape Adhesive Format Single-Sided
  • Series 616
  • Tape Adhesive Material Rubber
  • Adhesion to Steel 36 oz/in
  • Specifications Met ASTM
  • Tape Backing Construction Film
  • Tape Tensile Strength 29 lb/in
  • Tape Adhesive Rubber
  • Tape Shape Continuous Roll
  • Tape Thickness 2.4 mil
  • Imperial Tape Width 1/2 in
  • Metric Tape Width 12.7 mm
  • Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair
  • Maximum Tape Performance Temperature 120 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing Material Vinyl Film
  • Tape Type Light Blocking Tape
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Colour Red
  • Brand and Series 3M 616
  • Tape Adhesive Strength 36 oz/in
  • Tape Elongation 60%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list