!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LISTEN ONLY EARPIECE,BLACK,14 IN L,POLY

LISTEN ONLY EARPIECE,BLACK,14 IN L,POLY

EARPHONE CONNECTION

LISTEN ONLY EARPIECE,BLACK,14 IN L,POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LISTEN ONLY EARPIECE,BLACK,14 IN L,POLY

LISTEN ONLY EARPIECE,BLACK,14 IN L,POLY

EARPHONE CONNECTION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54HJ10
  • Mfr. Model # EP1089SCST
  • UNSPSC # 43191607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Listen-Only Earpiece
  • Number of Wires 1
  • Cord Length 14 in
  • Features Comfortable and Secure Way to Privately Listen to Your Radio
  • Material Polycarbonate/Metal
  • For Use With Kenwood 200, Kenwood 2140, Kenwood 2180, Kenwood 280, Kenwood 290, Kenwood 3140, Kenwood 3180, Kenwood 380, Kenwood 390, Kenwood 480, Kenwood 481, Kenwood 5210, Kenwood 5220, Kenwood 5310, Kenwood 5320, Kenwood 5400, Kenwood Nexedge NX200, Kenwood NX210, Kenwood NX300, Kenwood NX410, Kenwood TK190, Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500
  • Colour Black
  • Connector 3.5mm
  • Includes Fox Short Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list