!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TROUBLESHOOTER LIQUID FINISH REMOVER, CLEAR, AEROSOL CAN, LOW ODOUR, 23 OZ

TROUBLESHOOTER LIQUID FINISH REMOVER, CLEAR, AEROSOL CAN, LOW ODOUR, 23 OZ

3M

TROUBLESHOOTER LIQUID FINISH REMOVER, CLEAR, AEROSOL CAN, LOW ODOUR, 23 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TROUBLESHOOTER LIQUID FINISH REMOVER, CLEAR, AEROSOL CAN, LOW ODOUR, 23 OZ

TROUBLESHOOTER LIQUID FINISH REMOVER, CLEAR, AEROSOL CAN, LOW ODOUR, 23 OZ

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.50 / EACH

EHC: EHC :
Min Qty 6 = $105.00

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM10145
  • Mfr. Model # 10145
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Product Details

This troubleshooter liquid finish remover comes in a aerosol can. It meets the standards for CEPA, RA 6969, TSCA. Construction adhesives hold building materials together and prevent separation after drying. They provide a substitute when mechanical fasteners are not suitable, or provide additional support when used with fasteners.

Technical Specs

  • Item Liquid Finish Remover
  • Chemical Base Water
  • Features Aggressive Formula Penetrates and Loosens Soils, Dwells for 2 to 5 min, Floor-Finish Build-up Quickly and Thoroughly, No Measuring and Mixing Necessary, Non-Ammoniated Formula Strips Floors without the Need for Rinsing or Neutralizing, Ready-to-Use Solution is Non-Flammable, Thick Solution Clings to Vertical Surfaces, Wax
  • Water Resistance Not Water-Resistant
  • Low Odor Yes
  • Series TroubleShooter
  • Minimum Viscosity 72 cP
  • Specific Gravity 0.95
  • Adhesive Colour Transparent
  • Container Type Aerosol Can
  • VOC Content Weight Percentage 25% to 30%
  • Standards CEPA, RA 6969, TSCA
  • Solvent-Free Yes
  • Maximum Viscosity 72 cP
  • Primary Applications Baseboards, Ceramics and Quarry Tile, Floor Edges and Corners, Stairwells

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list