!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIQUID DE-ICER 473ML

LIQUID DE-ICER 473ML

IMPERIAL SUPPLIES

LIQUID DE-ICER 473ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LIQUID DE-ICER 473ML

LIQUID DE-ICER 473ML

IMPERIAL SUPPLIES

Clearance Price :
$1.49 / EACH

Your Price : $7.51 / EACH

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # APB4711
  • Mfr. Model # 4711
  • UNSPSC # 47131823
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Deicing Solution
  • Size/Net Weight 16 oz.
  • Container Type Trigger Bottle
  • Boiling Point (F) 250 Degrees
  • Flash Point (F) 54 Degrees
  • Viscosity (SUS @ 100 F) 0.809
  • For Use With Locks, Headlights, Wiper Blades, Doors and Windshields
  • Standards CA/OTC
  • Size 16 oz.
  • Colour Light Blue
  • Appearance Light Blue
  • Freezing Point (F) -56 Degrees
  • Specific Gravity 0.798
  • VOC Content 97.5%
  • Application Removal, Melting of Ice
  • Package Quantity 12

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list