!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIQUID BARRIER GOWN,SEAMLESS,L/XL,PK10

LIQUID BARRIER GOWN,SEAMLESS,L/XL,PK10

KIMTECH

LIQUID BARRIER GOWN,SEAMLESS,L/XL,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID BARRIER GOWN,SEAMLESS,L/XL,PK10

LIQUID BARRIER GOWN,SEAMLESS,L/XL,PK10

KIMTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.47 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB47993
  • Mfr. Model # 47993
  • UNSPSC # 42131702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.15 lbs

Technical Specs

  • Item Recyclable via RightCycle
  • Colour Blue
  • Launderable No
  • Number of Pockets 0
  • Package Quantity 10
  • Protection Type Liquid Barrier
  • Size L/XL
  • Chemotherapy Drug Tested Yes
  • Minimum Chest Size 61
  • Back Style Closed
  • Fits Chest Size 61
  • Length Type 46
  • Hazard Protection Type Splash
  • Sleeve Length Type 35.5
  • Wrist Type Knit
  • Closure Type Ties
  • Cuff Style Knit
  • Material Fabric
  • Overall Length 46
  • Packaging Bags
  • Seam Style Seamless
  • Standards ASTM F1670, ASTM F1671, USP Less Than800 Greater Than
  • Maximum Chest Size 61
  • Reusability Disposable
  • Features Splash Protection, Low Lint
  • Garment Style Seamless front and closed back
  • Gown Type Seamless front and closed back
  • Includes Thumb Loops Yes
  • Product Availability Now

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list