!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASTER LINK, WELDLESS, WLL 7400 LB, ALUMINUM, 1/2 IN, FORGED ALLOY STEEL

MASTER LINK, WELDLESS, WLL 7400 LB, ALUMINUM, 1/2 IN, FORGED ALLOY STEEL

CROSBY

MASTER LINK, WELDLESS, WLL 7400 LB, ALUMINUM, 1/2 IN, FORGED ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER LINK, WELDLESS, WLL 7400 LB, ALUMINUM, 1/2 IN, FORGED ALLOY STEEL

MASTER LINK, WELDLESS, WLL 7400 LB, ALUMINUM, 1/2 IN, FORGED ALLOY STEEL

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1014266
  • Mfr. Model # 1014266
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This 1/2-inch master link has a working load limit of 7,400 pounds. It features a weldless design and a 5:1 safety factor. This link is aluminum in colour and made from quenched and tempered forged alloy steel.

Technical Specs

  • Item Master Link
  • Working Load Limit 7400 lb
  • Grade 80: 100
  • Used With Chain Size (in.) 1/4": 5/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list