This lineman magnetic drill bit kit includes two telescoping pilot pins, ½ inch chuck adapter, ac/dc vehicle charger, case, chuck key, magnetic lubrication tank, and safety strap. This M18 FUEL series drill bit kit meets the standards for UL Listed. It features 1½ inch annular cutter capacity, ½ inch twist bit capacity, all-weather performance, delivers up to 2000 lb holding force, overload protection, self-powered magnet base, Weldon quick change chuck. Plus it has 7½/3¾ inch lengths.
Technical Specs
ItemLineman Magnetic Drill Kit
Magnet TypePermanent
Drilling Capacity in Cast Iron1 1/2 in
Minimum Spindle Speed400 RPM
Battery Capacity(2) 8 Ah
Power Down Feed IncludedYes
Base TypeFixed
Chuck Style3/4 in Weldon
Drill Point Pressure750 lb
Battery Model No.(2) 48-11-1880
Number of Batteries Included2
Features1 1/2 in Annual Cutter Capacity, 1/2 in Twist Bit Capacity, 2 Speed Gear Box, 5 1/8 in Motor Head Adjustment, All-Weather Performance, Delivers Up to 2000 lb Holding Force, Fuel Gauge Onboard Battery Displays Remaining Runtime, Overload Protection, Self-Powered Magnet Base, Weldon Quick Change Chuck