!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR SLIDE ROLLER CARRIAGE,162 MM L

LINEAR SLIDE ROLLER CARRIAGE,162 MM L

PBC LINEAR

LINEAR SLIDE ROLLER CARRIAGE,162 MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LINEAR SLIDE ROLLER CARRIAGE,162 MM L

LINEAR SLIDE ROLLER CARRIAGE,162 MM L

PBC LINEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $544.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2CRK7
  • Mfr. Model # RRS65
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.265 lbs

Technical Specs

  • Item Linear Slide Roller Carriage
  • Carriage Height 32.3 mm
  • Carriage Length 162 mm
  • Roller Material Stainless Steel
  • Carriage Mounting Hole Size M8x1.25
  • Dynamic Load Capacity 15,300 N
  • For Use With Redi-Rail Sliders
  • Maximum Speed 315 in/sec
  • Number of Mounting Holes 2
  • Roller Finish Polished
  • Static Load Capacity 2,293 lbf
  • Series RRS
  • Carriage Width 50.8 mm
  • Carriage Material Aluminum
  • Carriage Finish Anodized
  • Carriage Type Roller
  • For Rail Width 65 mm
  • Maximum Operating Temperature 180 Degrees F
  • Minimum Operating Temperature 0 Degrees F
  • Overall Height 42 mm
  • Roller Type Gothic
  • System of Measurement Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list