LED LINEAR MACHINE LIGHT, 12W, 24VDC, 1100 LUMENS, W/ M12 CONNECTOR, 14.6 X 12 X 2.75 IN, AL TUBE
LED LINEAR MACHINE LIGHT, 12W, 24VDC, 1100 LUMENS, W/ M12 CONNECTOR, 14.6 X 12 X 2.75 IN, AL TUBE
WALDMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This waterproof, linear, machine tool light is a 12-watt LED tubular light with a brightness of 1,100 lumens. It is 14.6 x 12 x 2.75 inches and has a 16-foot cord. This light installs with a mounting bracket, has an aluminum tube, and comes with an M12 connector. It has a voltage of 24 volts of direct current, and an average life of 60,000 hours. This light is cETL approved.
Technical Specs
Item Linear Luminaire
Lighting Technology LED
Operating Voltage 18 to 30V DC
Power Cord Length 16 ft
Wattage 12 W
Colour Temperature 5,000K
Includes Bulb Built-In
Switch Type Control Switch
For Location Outdoor
Housing Material Finish Aluminum Colored Anodized
Includes Mounting Hardware Yes
Mounting Location Surface Mount
Overall Width 2.75 in
Standards C-ETL-US
IP Rating IP67
Mount Type Surface Mount
Overall Length 14.6 in
Tube Diameter 2.75 in
Colour Rendering Index 80
Electrical Connection Type Plug and Play
Machine Light Type LED
Application Machinery Equipment
Housing Material Aluminum
Includes M12 Connector
Lens Material Borosilicate
Overall Height 2.28 in
Plug Type Built-in Plug Serie_763
Country of Origin Germany
(subject to change)