!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR FLUORESCENT BULB, 8 FT L, T12, 75 W, 4100K, 5,000 LUMENS

LINEAR FLUORESCENT BULB, 8 FT L, T12, 75 W, 4100K, 5,000 LUMENS

PHILIPS

LINEAR FLUORESCENT BULB, 8 FT L, T12, 75 W, 4100K, 5,000 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR FLUORESCENT BULB, 8 FT L, T12, 75 W, 4100K, 5,000 LUMENS

LINEAR FLUORESCENT BULB, 8 FT L, T12, 75 W, 4100K, 5,000 LUMENS

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.27 / EACH

EHC: EHC :
Min Qty 15 = $379.05

Compliance and Restrictions

  • None

This product must be purchased in multiples of 15. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG492Y02
  • Mfr. Model # F96T12CWSUPREMEALTO15PK
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

This linear fluorescent bulb meets the standards for TCLP compliance. It also has 75 watts, a single pin (FA8) bulb base, is not shatter resistant, 5,000 lumens, plus it has a rated life of 12,000 hours.

Technical Specs

  • Item Linear Fluorescent Bulb
  • Bulb Housing Glass
  • Bulb Designation F96T12/CW/ALTO
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Standards TCLP Compliant
  • High Output No
  • Rated Life 12,000 hr
  • Dimmable Yes
  • Bulb Base Type Single Pin (FA8)
  • Bulb Shape T12
  • Colour Rendering Index 89
  • Lumens 5,000 lm
  • Nominal Length 8 ft
  • Watts 75 W
  • Bulb Minimum Starting Temperature 32 Degrees F
  • Overall Length 96 in
  • Bulb Dia. 1 1/2 in
  • Light Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list