!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR CARRIAGE,CARRIAGE HEIGHT 14.10 MM

LINEAR CARRIAGE,CARRIAGE HEIGHT 14.10 MM

PBC LINEAR

LINEAR CARRIAGE,CARRIAGE HEIGHT 14.10 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR CARRIAGE,CARRIAGE HEIGHT 14.10 MM

LINEAR CARRIAGE,CARRIAGE HEIGHT 14.10 MM

PBC LINEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2CRP9
  • Mfr. Model # MRC15C
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Linear Slide Roller Carriage
  • Carriage Height 14.1 mm
  • Carriage Length 42 mm
  • Roller Material Aluminum
  • Carriage Mounting Hole Size M3 x 0.50
  • Dynamic Load Capacity 700 lbf
  • For Use With Mini-Rail Slides
  • Maximum PV 20,000 lb/sq in-fpm
  • Minimum Operating Temperature 0 Degrees F
  • Roller Finish Polished
  • Static Load Capacity 500 lbf
  • Series Mini-Rail Series Plain Carriage
  • Carriage Width 32 mm
  • Carriage Material Aluminum
  • Carriage Finish Clear Anodized
  • Carriage Type Sliding
  • For Rail Width 15 mm
  • Maximum Operating Temperature 400 Degrees F
  • Maximum Speed 60 in/sec
  • Overall Height 16 mm
  • Roller Type Slider

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list