!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR BEARING BALL CARRIAGE,49.5 MM L

LINEAR BEARING BALL CARRIAGE,49.5 MM L

THOMSON

LINEAR BEARING BALL CARRIAGE,49.5 MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LINEAR BEARING BALL CARRIAGE,49.5 MM L

LINEAR BEARING BALL CARRIAGE,49.5 MM L

THOMSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HVT6
  • Mfr. Model # 511H20A0
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Item Linear Bearing Ball Carriage
  • Carriage Height 25.5 mm
  • Carriage Length 49.5 mm
  • Roller Material Steel Alloy
  • Carriage Mounting Hole Size M6
  • Dimension B 63 mm
  • Dimension B2 21.5 mm
  • Dimension F1 5.8 mm
  • Dimension F3 9.5 mm
  • Dimension G1 6.5 mm
  • Dimension J 25.5 mm
  • Dimension L 75.5 mm
  • Dimension L2 35 mm
  • Dimension M1 5.2 mm
  • Dimension O 8 mm
  • Dimension S1 M6
  • Dimension S3 M5
  • Dynamic Load Capacity 14,400 N
  • For Use With 500 Series Ball Rail
  • Maximum Speed 5 in/sec
  • Overall Height 30 mm
  • Static Load Capacity 31,400 N
  • Series 500
  • Carriage Width 63 mm
  • Carriage Material Steel Alloy
  • Agency Compliance DIN 645-1
  • Carriage Type Ball
  • Dimension B1 20 mm
  • Dimension F 5.4 mm
  • Dimension F2 10 mm
  • Dimension G 8 mm
  • Dimension G2 11.5 mm
  • Dimension J1 19 mm
  • Dimension L1 40 mm
  • Dimension L3 53.5 mm
  • Dimension N 53 mm
  • Dimension P 8 mm
  • Dimension S2 M6
  • Dimension X 60 mm
  • For Rail Width 20 mm
  • Maximum Operating Temperature 80 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Seals Nitrile Rubber
  • System of Measurement Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list