!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR ACTUATOR,12VDC,2200 LB.,12 IN

LINEAR ACTUATOR,12VDC,2200 LB.,12 IN

WARNER LINEAR

LINEAR ACTUATOR,12VDC,2200 LB.,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR ACTUATOR,12VDC,2200 LB.,12 IN

LINEAR ACTUATOR,12VDC,2200 LB.,12 IN

WARNER LINEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,024.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18G758
  • Mfr. Model # K2XG20-12V-12
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 45
  • Shipping Weight 13.8 lbs

Technical Specs

  • Item Linear Actuator
  • Stroke Length 12"
  • Duty Cycle 50 %
  • Full Load Amps 25 A
  • Max. Ambient Temp. 60 Degrees C/140 Degrees F
  • Motor Type Permanent Magnet
  • Capacitor Included No
  • Feedback Signal No
  • Drive System Type Gear
  • Bearing Type Double Ball
  • Seal Guide Material Delrin
  • Finish Powder Coated
  • Mounting Type Clevis
  • Rated Load 2,200 lbs.
  • Speed @ Rated Load 30"/min
  • Voltage 12 VDC
  • Retracted Length 20"
  • Enclosure Type Totally Enclosed Non Ventilated
  • Thermal Protection Automatic
  • Capacitor Required No
  • Clutch Included Yes
  • Gear Material Aluminum
  • Screw Type Ball
  • Housing Material Aluminum
  • Gear Case Type Parallel Spur
  • Standards CE Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list