!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINE VOLTAGE THERMOSTAT,STANDBY SWI

LINE VOLTAGE THERMOSTAT,STANDBY SWI

WHITE-RODGERS

LINE VOLTAGE THERMOSTAT,STANDBY SWI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLTAGE THERMOSTAT,STANDBY SWI

LINE VOLTAGE THERMOSTAT,STANDBY SWI

WHITE-RODGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NKW5
  • Mfr. Model # 2NKW5
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.74 lbs

Technical Specs

  • Item Line Voltage Thermostat
  • Compatible System Type Electric Heating
  • Differential Type Adjustable
  • Fan Settings No Fan Setting
  • Housing Material Plastic
  • Key Features Soundproofed for Quiet Operation
  • Minimum Control Temperature 45 Degrees F
  • Number of Heating Stages 1
  • Overall Height 5 in
  • Switch Action Open on Rise
  • System Settings Heat-Off
  • Temperature Readout Yes
  • Thermostat Type Line Voltage
  • Backlit Screen No
  • Contact Rating Resistive @ 240V 16.7A
  • Full Load Amps @ 240V AC 16.7 A
  • Key Pad Lockout No
  • Maximum Operating Temperature 99 Degrees F
  • Mounting Location Junction Box
  • Number of Switches 1
  • Standards CSA
  • Application Heat Only
  • Control Type Slide Switch
  • Display Type Digital
  • Housing Colour White
  • Includes Positive Off Yes
  • Maximum Control Temperature 90 Degrees F
  • Mounting Direction Vertical
  • Overall Depth 1 1/4 in
  • Overall Width 4 3/16 in
  • Switch Type SPST
  • Temperature Differential 1 Degrees F
  • Temperature Scale Fahrenheit/Celsius
  • Voltage 120V AC
  • Contact Rating Resistive @ 120V 16.70A
  • Frequency 50 Hz, 60 Hz
  • Includes Mounting Hardware
  • Maximum Operating Humidity 85 %
  • Minimum Operating Temperature 32 Degrees F
  • Mounting Type Vertical
  • Sensor Type Thermistor
  • Temperature Sensitivity 0.2 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list